This product requires certification to purchase.

24-3/4 in x 21 in x 24 in Return Air Plenum

24-3/4 in x 21 in x 24 in Return Air Plenum

  • Fast #
  • Part #GREAHRBDI
  • Item #4428018
  • Manufacturer Part #GREAHRBDI
3.4 out of 5 Customer Rating

24-3/4 in x 21 in x 24 in Return Air Plenum

  • Fast #
  • Part #GREAHRBDI
  • Item #4428018
  • Manufacturer Part #GREAHRBDI
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Duct Plenum Type:
Return Air Plenum
Height:
24 in
Length:
21 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
24-3/4 in x 21 in x 24 in
Width:
24-3/4 in