24 FREESTANDING REFRIGERATOR WITH BIOFRESH
24 FREESTANDING REFRIGERATOR WITH BIOFRESH
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Touch&Swipe
- PowerCooling
- LightTower
- BioFresh
- SuperCool
- VarioSafe
- Telescopic Rails
- SoftSystem
- HydroBreeze
- SmartSteel
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 13.7 cu ft
- Control Type:
- Touch Screen
- Depth:
- 26-5/8 in
- Energy Star Compliant:
- Yes
- Height:
- 74 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 13.7 cu ft
- Smart Home Enabled:
- Yes
- Volts:
- 115V
- Weight:
- 172 lb
- Width:
- 24 in