24 ga 24-1/2 x 22 in. Galvanized Steel
24 ga 24-1/2 x 22 in. Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Furnace box
- Top opening with ledge for tight furnace fit
- Galvanized steel with Pittsburgh locking seam
Documents
Specifications
- Gauge (metal):
- 24 ga
- Length:
- 24-1/2 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 22 in