24 in. 24 ga 45 Degree Duct Elbow
24 in. 24 ga 45 Degree Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Adjustable 45° angle
- Galvanized steel, riveted construction
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 24
- Duct Elbow Type:
- Adjustable
- Duct Size:
- 24 in
- Elbow Degree:
- 45
- Gauge (metal):
- 24
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round