This product requires certification to purchase.

24 in x 120 in 24 ga Galvanized Steel Spiral Duct Pipe

24 in x 120 in 24 ga Galvanized Steel Spiral Duct Pipe

  • Fast #
  • Part #SHMSPNC242410
  • Item #4040837
  • Manufacturer Part #SHMSPNC242410
5 out of 5 Customer Rating

24 in x 120 in 24 ga Galvanized Steel Spiral Duct Pipe

  • Fast #
  • Part #SHMSPNC242410
  • Item #4040837
  • Manufacturer Part #SHMSPNC242410
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
24
Duct Size:
24 in
Gauge (metal):
24
Length:
120
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Spiral