24 in x 24 in x 18 in 26 ga Plenum Box
24 in x 24 in x 18 in 26 ga Plenum Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Duct Plenum Type:
- Plenum Box
- Gauge (metal):
- 26 ga
- Height:
- 18 in
- Length:
- 24 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Size:
- 24 in x 24 in x 18 in
- Width:
- 24 in