24 in x 24 in x 36 in Adjustable Plenum Box
24 in x 24 in x 36 in Adjustable Plenum Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard 4 sides, 1 cap, and x-broke
- Button-lock seam with slide in cap
- Galvanized steel
- Manufacturer may vary based on your location
Specifications
- ASTM:
- ASTM A-653
- Adjustable:
- Yes
- Coating:
- Galvanized
- Duct Plenum Type:
- Plenum Box
- Height:
- 36 in
- Length:
- 24 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Size:
- 24 in x 24 in x 36 in
- Vent Duct Shape:
- Rectangular
- Width:
- 24 in