24 in x 36 in 24 ga Galvanized Steel Round Duct Pipe
24 in x 36 in 24 ga Galvanized Steel Round Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 24
- Duct Size:
- 24 in
- Gauge (metal):
- 24
- Length:
- 36
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round