24 in. 42 Bottle Built-In French Door Panel Ready Wine Refrigerator
24 in. 42 Bottle Built-In French Door Panel Ready Wine Refrigerator
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Accepts 3/4" custom overlay panel to integrate into existing cabinetry (not included)
- Easily monitor and change the temperature with the sleek touch control panel
- Capacity of up to 42 standard, bordeaux sized wine bottles
- Standard 24-inch width for typical undercounter installations
- Twelve roll-out wood shelves with stainless steel trim
- Rest easy with the security of the keyed door lock
- Low-E, argon filled gas, double paned glass, provides exceptional insulation and protection to ensure your collection is preserved
- A temperature range of 40 - 65 degrees F accommodates a wide variety of wines
- Versatile design allows for built-in or freestanding installation
- Selectable blue, white or new, amber color interior LED lighting options
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 1.5
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA-C22.2 No. 60335-1, CSA-C22.2 No. 60335-2-24
- Capacity:
- 5.2 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital
- Depth:
- 23-5/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Energy Star Most Efficient:
- No
- Height:
- 34-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Metal
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 65 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 120V
- Watts:
- 130 W
- Weight:
- 136 lb
- Width:
- 23-13/16 in