This product requires certification to purchase.

24 in. 45 Bottle Built-In Dual Zone Panel Ready Wine Refrigerator with Solid Door

24 in. 45 Bottle Built-In Dual Zone Panel Ready Wine Refrigerator with Solid Door

  • Fast #
  • Part #AAWC242DPRSRH
  • Item #9904294
4.4 out of 5 Customer Rating
Brand image

24 in. 45 Bottle Built-In Dual Zone Panel Ready Wine Refrigerator with Solid Door

  • Fast #
  • Part #AAWC242DPRSRH
  • Item #9904294
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Accepts 3/4" custom overlay panel to integrate into existing cabinetry (not included)
  • Easily monitor and change the temperature with the sleek touch control panel
  • Capacity of up to 45 standard, bordeaux sized wine bottles
  • Standard 24-inch width for typical undercounter installations
  • Five roll-out wood shelves with stainless steel trim
  • Rest easy with the security of the keyed door lock
  • Designed for solid door overlay panels
  • A temperature range of 40 - 65 degrees F accommodates a wide variety of wines
  • Versatile design allows for built-in or freestanding installation
  • Selectable blue, white or new, amber color interior LED lighting options
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
AMP:
1.5
CEC Compliant:
For Sale in CA
CSA Certified:
CSA-C22.2 No. 60335-1, CSA-C22.2 No. 60335-2-24
Capacity:
5.4 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Digital
Depth:
23-5/8 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Energy Star Most Efficient:
No
Height:
34-1/8 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in
Interior Light:
Yes
Material:
Metal
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type:
Wine Coolers
Smart Home Enabled:
No
Temperature Range:
40 to 65 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
120V
Watts:
120 W
Weight:
111 lb
Width:
23-13/16 in