24 in. Bell End Well Casing Black Carbon Steel Pipe
24 in. Bell End Well Casing Black Carbon Steel Pipe
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 24
- Wall Thickness:
- 0.25 in