24 in. DIPS x Mechanical Joint SDR 11 Plastic Adapter with Accessories
24 in. DIPS x Mechanical Joint SDR 11 Plastic Adapter with Accessories
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- DIPS
- End Connection 2:
- Mechanical Joint
- End Connections:
- DIPS x Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 160 psi
- Schedule Class:
- SDR 11