This product requires certification to purchase.

24 in. Downrod for Ceiling Fan in Antique Bronze

Progress Lighting

AirPro 24 in. Downrod for Ceiling Fan in Antique Bronze

  • Fast #
  • Part #PP260520
  • Item #2834268
  • Manufacturer Part #P2605-20
4 out of 5 Customer Rating
Brand image
Progress Lighting

AirPro 24 in. Downrod for Ceiling Fan in Antique Bronze

  • Fast #
  • Part #PP260520
  • Item #2834268
  • Manufacturer Part #P2605-20
4 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Chesapeake, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Antique Bronze finish.
  • Sturdy steel construction.
  • 3/4 In. Diameter x 24 In. Height.
  • Pre-drilled holes for proper electrical grounding.
  • Requires Certification

Specifications

Collection:
AirPro
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
3/4 in
Dimmable:
No
Height:
24 in
Installation Type:
Ceiling Mount
Length:
24 in
Material:
Steel
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
785247138999
Width:
3/4 in