24 in. IPS 45 Degree Schedule DR 9 HDPE Elbow
24 in. IPS 45 Degree Schedule DR 9 HDPE Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Elbow Degree:
- 45°
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 24 in
- Material:
- Plastic
- Material Type:
- HDPE
- Package Quantity:
- Piece of 2
- Schedule Class:
- SDR 9