24 in. Mechanical Joint x Flanged Global Asphaltic Ductile Iron Adapter
24 in. Mechanical Joint x Flanged Global Asphaltic Ductile Iron Adapter
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C153
- ASTM:
- ASTM A-242, ASTM A-536
- Coating:
- Asphaltic
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 24
- Fitting Size 2:
- 24
- Fitting Sizes:
- 24 in
- Fitting Type:
- Adapter, Straight
- Material:
- Ductile Iron
- NSF:
- NSF 372 Annex G, NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Lining:
- Cement-lined
- Pressure - Maximum:
- 350 psi
- UL Listed:
- Yes
- UPC:
- 670610046011