This product requires certification to purchase.

24 in. Plain End Carbon Steel Pipe

24 in. Plain End Carbon Steel Pipe

  • Fast #
  • Part #GBPPEAPI5LX4224
  • Item #4448603
  • Manufacturer Part #GBPPEAPI5LX4224
5 out of 5 Customer Rating

24 in. Plain End Carbon Steel Pipe

  • Fast #
  • Part #GBPPEAPI5LX4224
  • Item #4448603
  • Manufacturer Part #GBPPEAPI5LX4224
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Unavailable
The quantity entered must be a multiple of 42 – for example, 42, 84, 126, and so on.
Order in multiples of 42
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

API:
API 5L Grade X42
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type:
Welded
PipeTubing Size:
24 in
Schedule Class:
40
Wall Thickness:
0.375 in