24 in. Raised Panel Floor Mount Vanity with Top in White
24 in. Raised Panel Floor Mount Vanity with Top in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8Product Details
Product Details
- Integrated vanity top offers a complete installation solution
- Raised Panel doors deliver a classic, timeless design
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19 in
- Door Style:
- Raised Panel
- Height:
- 36 in
- Installation Type:
- Freestanding
- Vanity Top Included:
- Yes
- Width:
- 24 in