24 in. Rubber Mechanical Joint Gasket
24 in. Rubber Mechanical Joint Gasket
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plain rubber gaskets of SBR are normally used for water and domestic sewage service
- Fabric-tipped plain rubber gaskets are available, as well as other special gaskets such as oil-resistant rubber
Specifications
- ANSI:
- ANSI A21.11
- AWWA:
- AWWA C-111
- Fits Pipe Size:
- 24 in
- Material:
- Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- Product Type:
- Gasket