This product requires certification to purchase.

24 in. S10S SS 316L A312 Welded Pipe Schedule 10S Stainless Steel

24 in. S10S SS 316L A312 Welded Pipe Schedule 10S Stainless Steel

  • Fast #
  • Part #DSP10S6L24E
  • Item #4279018
  • Manufacturer Part #DSP10S6L24E
4.8 out of 5 Customer Rating

24 in. S10S SS 316L A312 Welded Pipe Schedule 10S Stainless Steel

  • Fast #
  • Part #DSP10S6L24E
  • Item #4279018
  • Manufacturer Part #DSP10S6L24E
4.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
24
Schedule Class:
10S
UL Listed:
No