24 in. Sch. 10 A53B ERW Pipe SRL Single Random Length Black Carbon Steel
24 in. Sch. 10 A53B ERW Pipe SRL Single Random Length Black Carbon Steel
Package Quantity Info:
Foot: 1 Stick: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade B
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Grade:
- B
- Material:
- Carbon Steel
- Material Type:
- A53B
- Origin:
- Global
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 24
- Schedule Class:
- 10