This product requires certification to purchase.

24 in. Slip Type Valve Box Extension

24 in. Slip Type Valve Box Extension

  • Fast #
  • Part #T685560A
  • Item #1784481
  • Manufacturer Part #670610145066
4 out of 5 Customer Rating

24 in. Slip Type Valve Box Extension

  • Fast #
  • Part #T685560A
  • Item #1784481
  • Manufacturer Part #670610145066
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
24
Material:
Cast Iron
Product Type:
Valve Box
UPC:
670610145066
Width:
5-3/4