This product requires certification to purchase.

24 in. T40 A106B Seamless Pipe DRL Double Random Length Schedule 40 Black Carbon Steel

24 in. T40 A106B Seamless Pipe DRL Double Random Length Schedule 40 Black Carbon Steel

  • Fast #
  • Part #GBSPA106BT40DRL24E
  • Item #4277787
  • Manufacturer Part #GBSPA106BT40DRL24E
3.9 out of 5 Customer Rating

24 in. T40 A106B Seamless Pipe DRL Double Random Length Schedule 40 Black Carbon Steel

  • Fast #
  • Part #GBSPA106BT40DRL24E
  • Item #4277787
  • Manufacturer Part #GBSPA106BT40DRL24E
3.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106 Grade B
Coating:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Grade:
B
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type:
Seamless
PipeTubing Size:
24
Schedule Class:
80