24 in. T80 A106B Seamless Pipe SRL Single Random Length Schedule 80 Black Carbon Steel
24 in. T80 A106B Seamless Pipe SRL Single Random Length Schedule 80 Black Carbon Steel
Package Quantity Info:
Foot: 1 Stick: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 24
- Schedule Class:
- 80