24 in. T80 WPB Long Radius 90 Elbow Buttweld Schedule 80 Carbon Steel
24 in. T80 WPB Long Radius 90 Elbow Buttweld Schedule 80 Carbon Steel
Product Details
Product Details
Specifications
- ASME:
- ASME SA-234
- ASTM:
- ASTM A234
- Elbow Degree:
- 90°
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Elbow, Long Radius, Straight
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 80
- Type:
- DW80924