24 in. Trunk Straight Collar
24 in. Trunk Straight Collar
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tabbed plenum side with slip and drive duct side
- Galvanized steel with Pittsburgh locking seam
- Offset start collar
Documents
Specifications
- Coating:
- Galvanized
- Length:
- 8 in
- Material:
- Steel
- Width:
- 24 in