24 in. x 20 ft. PVC Drainage Pipe
24 in. x 20 ft. PVC Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM F-679, ASTM D-1784, ASTM D-3212, ASTM D-2321
- Application:
- Sewage
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Outside:
- 24-803/1000 in
- End Connection 1:
- Gasket
- End Connection 2:
- Spigot
- End Connections:
- Gasket x Spigot
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 24 in
- Pressure - Maximum:
- 46 psi
- Pressure Class:
- 46#
- Product Type:
- Plastic Drainage Pipe
- Schedule Class:
- SDR 35