This product requires certification to purchase.

24 in. x 24 in. Metal Condensate Drain Pan

24 in. x 24 in. Metal Condensate Drain Pan

  • Fast #
  • Part #SHMDP262424
  • Item #3687339
  • Manufacturer Part #7502424
3.6 out of 5 Customer Rating

24 in. x 24 in. Metal Condensate Drain Pan

  • Fast #
  • Part #SHMDP262424
  • Item #3687339
  • Manufacturer Part #7502424
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Drain pan with 1 drain plug is 2" high
  • Galvanized steel
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 in
Drain Opening
3/4 in
End Connection 1
FPT
End Connections
FPT
Gauge (metal)
26 ga
Height
24 in
Length
24 in
Width
24 in
Characteristics & Features
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov