24 in. x 24 in. Steel Condensate Drain Pan
24 in. x 24 in. Steel Condensate Drain Pan
Product Details
Product Details
- Features 1/2" hem along perimeter for stability and a drain plug that is installed in a die-stamped hole using PVC type adaptor
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Depth:
- 2
- Drain Opening:
- 3/4
- Gauge (metal):
- 24
- Length:
- 24
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Size:
- 24 in x 24 in
- Width:
- 24