This product requires certification to purchase.

24 in. x 24 in. x 36 in. 26 ga. Adjustable Plenum Box

24 in. x 24 in. x 36 in. 26 ga. Adjustable Plenum Box

  • Fast #
  • Part #SHMPA2424M
  • Item #3999214
  • Manufacturer Part #82ADJ242436
4.4 out of 5 Customer Rating

24 in. x 24 in. x 36 in. 26 ga. Adjustable Plenum Box

  • Fast #
  • Part #SHMPA2424M
  • Item #3999214
  • Manufacturer Part #82ADJ242436
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable plenum
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Adjustable:
Yes
Coating:
Galvanized
Duct Plenum Type:
Plenum Box
Gauge (metal):
26 ga
Height:
36 in
Length:
24 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
24 in x 24 in x 36 in
UPC:
848605046777
Vent Duct Shape:
Rectangular
Width:
24 in