This product requires certification to purchase.

24 in. x 40 ft. IPS SDR 9 Plastic Pressure Pipe

24 in. x 40 ft. IPS SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #PEI9A2440
  • Item #1756228
  • Manufacturer Part #PEI9A2440
4.8 out of 5 Customer Rating

24 in. x 40 ft. IPS SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #PEI9A2440
  • Item #1756228
  • Manufacturer Part #PEI9A2440
4.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Stick: 40
Looking for compatible parts?
Out of Stock

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
40 ft
Pressure Class
250#
Pressure - Maximum
250 psi
Wall Thickness
2.667 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
HDPE
PipeTubing Size
24 in
Schedule Class
SDR 9
Warranty & Product Information
Application
Potable Water, Reclaimed Water, Water, Sewer, Drainage, Irrigation
ASTM
ASTM F-714, ASTM D-3035, ASTM D-3350
AWWA
AWWA C-906
NSF
NSF 14, NSF 61
NSF Certified
Yes