24 in. x 50 ft. IPS SDR 13.5 130# HDPE Pressure Pipe
24 in. x 50 ft. IPS SDR 13.5 130# HDPE Pressure Pipe
Package Quantity Info:
Each: 1 Stick: 50-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 24 in
- Pressure Class:
- 130#
- Schedule Class:
- SDR 13.5
- UL Listed:
- No