24 in. x 60 in. Steel Condensate Drain Pan
24 in. x 60 in. Steel Condensate Drain Pan
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- Depth:
- 2
- Drain Opening:
- 3/4
- End Connection 1:
- FPT
- End Connections:
- FPT
- Gauge (metal):
- 26
- Height:
- 60
- Length:
- 60
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 24