This product requires certification to purchase.

24 x 12 in. Galvanized Welded Grate

24 x 12 in. Galvanized Welded Grate

  • Fast #
  • Part #M2413GGW
  • Item #1267799
  • Manufacturer Part #M2413GGW
5 out of 5 Customer Rating

24 x 12 in. Galvanized Welded Grate

  • Fast #
  • Part #M2413GGW
  • Item #1267799
  • Manufacturer Part #M2413GGW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
24 in
Width
13 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Product Type
Grate