24 x 12 PVC Sewer Gasket X Gasket X Gasket Tee
24 x 12 PVC Sewer Gasket X Gasket X Gasket Tee
Product Details
Product Details
- Fabricated
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-477, ASTM F-679, ASTM F-1336
- Application:
- Sewer
- CSA Certified:
- CSA B182.2, CSA B182.4
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 24
- Fitting Size 2:
- 24
- Fitting Size 3:
- 12
- Fitting Sizes:
- 24 in x 24 in x 12 in
- Fitting Type:
- Sewer Tee
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- SDR 35
- Type:
- G1032412
- UPC:
- 702887102401