24 x 12 x 12 in. Kraft Multi-depth Plain Regular Slotted Carton with 32ECT
24 x 12 x 12 in. Kraft Multi-depth Plain Regular Slotted Carton with 32ECT
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Edge Crush Test: 32
- Regular Slotted Carton
- Plain
- Multi-Depth
Specifications
- Corrugated Strength:
- 200#, 32 ECT
- Corrugated Wall Type:
- Single Wall
- Height:
- 12 in
- Length:
- 24 in
- Material:
- Kraft Corrugated
- Product Type:
- Box
- Style:
- RSC
- Width:
- 12 in