24 x 12 x 12 in. Kraft Plain Double Wall Corrugated Regular Slotted Carton with 48ECT
24 x 12 x 12 in. Kraft Plain Double Wall Corrugated Regular Slotted Carton with 48ECT
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Edge Crush Test: 48
- Kraft Corrugated Carton
- Double Wall
- Regular Slotted
Specifications
- Height:
- 12
- Length:
- 24
- Material:
- Kraft Corrugated
- Product Type:
- Carton
- Style:
- RSC
- Width:
- 12