24 x 12 x 48 in. Galvanized Steel Rectangular Duct Pipe
24 x 12 x 48 in. Galvanized Steel Rectangular Duct Pipe
Product Details
Product Details
- Cross broke rectangular duct
- Two piece design with slip and drive connection
- Galvanized steel
- Button lock longitudinal seam
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 26
- Length:
- 48
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov