24 x 12 x 8 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
24 x 12 x 8 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Edge Crush Test: 32
- Regular slotted carton
- Plain
Specifications
- Corrugated Strength:
- 32 ECT
- Corrugated Wall Type:
- Single Wall
- Height:
- 8 in
- Length:
- 24 in
- Material:
- Kraft Corrugated
- Product Type:
- Carton
- Style:
- RSC
- Width:
- 12 in