This product requires certification to purchase.

24 x 12 x 96 in. Galvanized Steel Rectangular Duct Pipe

24 x 12 x 96 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD2412X
  • Item #3798640
  • Manufacturer Part #SHMTD2412X
4.4 out of 5 Customer Rating

24 x 12 x 96 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD2412X
  • Item #3798640
  • Manufacturer Part #SHMTD2412X
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
26 ga
Height
12 in
Length
96 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov