This product requires certification to purchase.

24 X 14 Ductile Iron 125# C110 Flange Tee

24 X 14 Ductile Iron 125# C110 Flange Tee

  • Fast #
  • Part #FT2414
  • Item #1784316
  • Manufacturer Part #670610355298
3.7 out of 5 Customer Rating

24 X 14 Ductile Iron 125# C110 Flange Tee

  • Fast #
  • Part #FT2414
  • Item #1784316
  • Manufacturer Part #670610355298
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Coating:
Asphaltic
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged x Flanged x Flanged
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Size 3:
14 in
Fitting Sizes:
24 in x 24 in x 14 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement
Pressure - Maximum:
250 psi
Pressure Class:
125#
UPC:
670610355298