This product requires certification to purchase.

24 X 16 Ductile Iron 125# C110 Flange Cross

24 X 16 Ductile Iron 125# C110 Flange Cross

  • Fast #
  • Part #FCROSS2416
  • Item #1784617
  • Manufacturer Part #670610099543
4.1 out of 5 Customer Rating

24 X 16 Ductile Iron 125# C110 Flange Cross

  • Fast #
  • Part #FCROSS2416
  • Item #1784617
  • Manufacturer Part #670610099543
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Coating:
Asphaltic
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connection 4:
Flanged
End Connections:
Flanged x Flanged x Flanged x Flanged
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Size 3:
16 in
Fitting Size 4:
16 in
Fitting Sizes:
24 in x 24 in x 16 in x 16 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Global
Pressure Class:
125#
UPC:
670610099543