This product requires certification to purchase.

24 x 21 Stainless Steel Bar Sink

24 x 21 Stainless Steel Bar Sink

  • Fast #
  • Part #MNO2421SRTM
  • Item #7620904
4.5 out of 5 Customer Rating
Brand image

24 x 21 Stainless Steel Bar Sink

  • Fast #
  • Part #MNO2421SRTM
  • Item #7620904
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3-2017
CSA Certified:
CSA B45.4-17
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center, Rear
Gauge (metal):
16 ga
Length:
24 in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
24 in x 21 in
Width:
21 in