24 x 5 x 24 in. Kraft Full Overlap Plain Corrugated Box with 32ECT
24 x 5 x 24 in. Kraft Full Overlap Plain Corrugated Box with 32ECT
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Edge Crush Test: 32
- Plain
- Designed with full overlap (F.O.L.) flaps for added protection.
- Manufactured from 200#/ECT-32 Kraft corrugated.
- 1.7 cubic foot capacity.
Specifications
- Corrugated Strength:
- 200#, 32 ECT
- Corrugated Wall Type:
- Single Wall
- Height:
- 24 in
- Length:
- 24 in
- Material:
- Kraft Corrugated
- Product Type:
- Box
- Style:
- FOL
- Width:
- 5 in