24 x 8 - 24 x 16 in. Return Air Boot
24 x 8 - 24 x 16 in. Return Air Boot
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Return air boot
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
- Gauge (metal):
- 26 ga
- Height:
- 24 in
- Length:
- 8 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 16 in