24 x 8 in. End Cap for Slide/Drive Duct

You last purchased this on
 
Lukjan Metal Products

24 x 8 in. End Cap for Slide/Drive Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lukjan Metal Products

24 x 8 in. End Cap for Slide/Drive Duct

  • Fast #
  • Part #SHMTDEC24X
  • Item #1796952
  • Manufacturer Part #DX440824
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Galvanized steel
  • Single piece
  • Duct end cap
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Size:
24 in x 8 in
Gauge (metal):
26 ga
Height:
2 in
Length:
24 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
8 in