This product requires certification to purchase.

24 x 8 in. 45 Degree Duct Elbow

24 x 8 in. 45 Degree Duct Elbow

  • Fast #
  • Part #SHM4H24X
  • Item #3421161
  • Manufacturer Part #DX270824
3.5 out of 5 Customer Rating

24 x 8 in. 45 Degree Duct Elbow

  • Fast #
  • Part #SHM4H24X
  • Item #3421161
  • Manufacturer Part #DX270824
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Rectangular duct horizontal 45° angle
  • Galvanized steel with Pittsburgh locking seam
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Elbow Type:
Horizontal
Duct Size:
24 in x 8 in
Elbow Degree:
45°
Height:
8 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
24 in