This product requires certification to purchase.

24 x 8 x 36 in. Galvanized Steel Rectangular Duct Pipe

24 x 8 x 36 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD24XM
  • Item #3081237
  • Manufacturer Part #DT01240836
3.1 out of 5 Customer Rating

24 x 8 x 36 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD24XM
  • Item #3081237
  • Manufacturer Part #DT01240836
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cross broke rectangular duct
  • Two piece design with slip and drive connection
  • Galvanized steel
  • Button lock longitudinal seam
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
26 ga
Length:
36 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov