This product requires certification to purchase.

24 x 8 x 60 in. Galvanized Steel Rectangular Duct Pipe

24 x 8 x 60 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD24XS
  • Item #3081275
  • Manufacturer Part #DT01240860
5 out of 5 Customer Rating

24 x 8 x 60 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD24XS
  • Item #3081275
  • Manufacturer Part #DT01240860
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Cross broke rectangular duct
  • Two piece design with slip and drive connection
  • Galvanized steel
  • Button lock longitudinal seam
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
26
Length:
60
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov