This product requires certification to purchase.

1/2 in. 150 # Automatic Vent Valve

Watts

Series FV-4 1/2 in. 150 # Automatic Vent Valve

  • Fast #
  • Part #WFV4M1D
  • Item #2472583
  • Manufacturer Part #0590722
4.8 out of 5 Customer Rating
Brand image
Watts

Series FV-4 1/2 in. 150 # Automatic Vent Valve

  • Fast #
  • Part #WFV4M1D
  • Item #2472583
  • Manufacturer Part #0590722
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 120 Pallet: 5448
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Impurities do not usually affect function as maximum float line of water is always lower than the valve seal
  • Float is high temperature resistant polyethylene
  • Suitable for use with glycol systems
  • Can be disassembled for inspection and cleaning
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Diameter:
1/2 in
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Height:
3-5/16 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-1/4 in
Material:
Brass
Maximum Temperature:
240
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
098268066708
Valve Body Material:
Brass
Valve Body Style:
Vertical
Valve Size:
1/2 in