24W 1-Light 2200 Lumen LED Flood Light in Bronze
24W 1-Light 2200 Lumen LED Flood Light in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The high-powered FL17NT50-48 LED security flood light has a pivoting/rotating head to ensure you get bright illumination exactly where you need it
- This fixture is ideal for either residential or commercial applications - including driveways, parking lots, exterior doors, and yards
- Life tested and surge protected to 6kV
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 5000
- Depth:
- 4-1/10 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 4-9/10 in
- Installation Type:
- Stem Mount, Wall Mount
- Length:
- 4-1/10 in
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Lumens:
- 2200
- Lumens per Watt:
- 91.6666666666667
- Material:
- Cast Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 046335109018
- Volts:
- 120V
- Watts:
- 24 W
- Weight:
- 1 lb
- Width:
- 5-1/5 in